Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kidde

Model # :WBB3172783

MPN #: 21032142? (old part was 466112)

Kidde Pro Dry Chemical Commercial Fire Extinguisher, Wall Mount, Type A, B, C, 5 lb. Capacity

Product Description
Kidde Pro fire extinguishers are built to handle most class A, B, and C type fire risks found in light industrial, commercial, and residential applications. The product line includes several features to enhance product ease of operation, reliability, and serviceability, providing safe and reliable fire protection performance and exceptional customer value

The Pro 5 MP unit is fitted with a pressure gauge that provides at-a-glance status, is manufactured from lightweight aluminum and a tough metal valve assembly.

Key Features:
  • Painted aluminum handles and levers are easy to operate and corrosion-resistant
  • Easy-to-read bilingual nameplates simplify product operation and servicing
  • Multipurpose ABC Dry Chemical
  • Model Pro 5 MP
  • Six-year limited warranty
  • UL listed
  • UL rated 3-A, 40-B:C
  • Supplied with wall hanger
  • Large loop durable stainless-steel pull pins
  • Suitable for use on most common fires
  • Monoammonium Phosphate
  • Suitable for use on most common fires
  • Clear instruction label using graphics to show steps required to operate extinguisher
  • Easy-to-pull safety pin
  • Tough impact resistant metal valve, handle & lever
  • Powder coated cylinder for corrosion protection
  • 5.5 lb. of fire extinguishing agent (Average)
  • UL approved wall hanger
  • Coast Guard (U.S.C.G) approved when fitted with mounting bracket (not supplied)
  • U.S.C.G. approved bracket part number 466400


PRICE
$66.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/2 in
Width7-1/2 in
Height16-1/8 in
Weight Capacity5.5 lbs
Weight10 lbs
Operating Distance12 (Min) ft, 18 (Max) ft
Diameter4-1/2 in

Product Details

TypeDry Chemical
ColorRed
Mounting LocationWall
MaterialAluminum
Extinguishing MaterialMono Ammonium Phosphate
Operating Pressure195 PSI
Package Quantity1
Manufacturers Part Number21032142? (old part was 466112)
Operating Time14 Seconds
Fire TypeA, B, C
BrandKidde

Warranty

Warranty6 yr

Compliance & Certifications

UL Certification299, 711
CertificationsUL rated 3-A, 40-B:C | U.S.C.G. approved