The Dyna-Glo 5000W Electric Garage Heater is the ideal heating solution for your garage, warehouse, or workshop with its 3 heat settings, convenient space-saving ceiling-mount, and adjustable thermostat. This professional unit comes fully equipped with an upgraded commercial grade heating element and premium enclosed motor to extend the overall performance and life of your heater, as well as connections for use with an external thermostat. Portable, lightweight and easy to carry, the EG5000P provides 17,065 BTUs while efficiently heating areas up 500 sq. ft. To ensure safety this heater was designed with overheat protection and a caution indicator light.
Dyna-Glo Pro Electric Garage Heater With Premium Heating Element 14,105 BTU, 5,000 Watts, 240V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
This product will be restocked by Jul 22, 2099
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 10-5/8 in |
| Height | 12-5/8 in |
| Weight | 28.3 lbs |
Product Details
| Type | Fan Forced Heater |
| CFM | 260 CFM |
| Color | Black |
| Amperage | 12.5/16.7/20.9 A |
| Mounting Location | Ceiling |
| Wattage | 5000 W |
| Voltage | 240 V |
| Material | Steel |
| Manufacturers Part Number | EG5000DGP |
| BTU | 14105 BTU |
| Control Type | Manual Thermostat |
| Discharge | Horizontal |
| Brand | Dyna-Glo |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA |