Scott® provides enhanced hygiene solutions for critical environments. Sometimes the littlest things make the biggest difference. With Scott® Slimfold Paper Towels, the innovative design means that you can fit premium paper towels in places you may have never thought possible. Now, thanks to a smart fold design (it's smaller than typical M-fold, C-fold or tri-fold hand towels) you can fit a compatible slim dispenser in tight places like a nurses' station, a small classroom washing area, or a behind-the-counter sink at your business. These Scott® high-performance towels feature exclusive Absorbency Pockets (fast-drying ridges deliver better absorbency) and are folded five times instead of two (like many multi-folds). Don't let the small fold size fool you, though: each towel unfolds to 7.5" x 11.6", giving you enough towel to get the job done. Find a compatible Kimberly-Clark Professional dispenser, which will help keep your towels clean prior to use and deliver one-at-a-time dispensing for hygienic hand drying (only touch the towel you use). Thanks to the slim size there's also reduced packaging size, which allows for easy storage of extra towels in cabinet or closets – without the need for bulky boxes. Scott® Slimfold Paper Towels provide superior hand-drying performance and user satisfaction – it's the name that says premium quality and homelike comfort, no matter how much space you have.
Scott® Slimfold Towels, 1-Ply, 7.5 x 11.6, White, 90/Pack, 24 Packs/Carton
|
Questions & Answers (0)
Product Description
PRICE
$64.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-3/5 in |
| Width | 7-1/2 in |
Product Details
| Style | 1 Ply |
| Number of Sheets | 2160 |
| Size Type | 90 Sheets/Pack |
| Material | Paper |
| Package Quantity | 24 |
| Description | Multi-Fold |
| Color | White |
| Manufacturers Part Number | KIM04442 |
| Brand | Kleenex |