- 1,150'/Roll, 6 Scott® Pro High-Capacity Hard Roll Towel Rolls/Case; 6,900'/Case; with Elevated Design and Absorbency Pockets; for Blue Core Dispensers; White
- 1.75" core size is compatible exclusively with Scott® Pro paper towel dispensers (modular dispensers adapt to suit your business' function and image needs)
- Absorbency Pockets absorb lots of water fast for superior hand drying performance, so guests use fewer paper towels
- The new Elevated Scott® Design is preferred 4 to 1 and provides an Unmistakably Scott® restroom experience
- These paper towels meet EPA guidelines, and are FSC® certified and ECOLOGO® certified
- Certifications: ECOLOGO; Forest Stewardship Council (FSC)
- Meets EPA Guidelines: Yes
Scott® Pro Hard Roll Paper Towels with Elevated Scott Design, 1150 ft Roll, 6 Rolls/Case
Write a Review
|
Questions & Answers (0)
Product Description
Scott® Pro provides state-of-the-art solutions to maximize productivity. Scott® Pro High-Capacity Hard Roll Paper Towels provide efficient, reliable hand-drying for your washroom or break room. With the new paper design, our paper towel is Unmistakably Scott® branded so you'll be recognized for providing the most well-known restroom brand in your facility. This new Elevated Scott® Design was preferred 4 to 1 based upon a 2019 KCP Brand Differentiation Study. These paper towels are exclusively compatible with the Scott® Pro Dispenser systems (blue/grey/green cores), which can adapt to suit your needs. Plus, the fast-drying Absorbency Pockets mean that users will need fewer towels to dry their hands. The result? More towels left in the dispenser, more times between refills and less paper waste. Drying is one of the most important steps in the hand washing process, and how you dry matters. Providing high-quality Scott® Pro Hard Roll commercial paper towels to your guests, clients and employees is one important piece of the workplace hygiene puzzle.
PRICE
$215.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1150 |
| Width | 7-1/2 in |
Product Details
| Style | 1 Ply |
| Size Type | Varies |
| Material | Paper |
| Package Quantity | 6 |
| Description | Continuous |
| Color | White |
| Manufacturers Part Number | KCC 25702 |
| For Use With | B3180184 |
| Brand | Scott |