Canon® PRO Luster Inkjet Photo Paper 6211B004, 8-1/2" x 11", White, 50/Pack
|
Questions & Answers (0)
Product Description
Beautiful finish for great color saturation and a soft feel. Elegant surface resists fingerprints and virtually reduces glare. Ideal for portraits, weddings, and fine art photography prints.
PRICE
$76.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Depth | 11-3/16 in |
| Height | 11 in |
| Weight | 10.2 mil lbs |
| Card Size | 8-1/2" x 11" |
| Paper Size | 8-1/2 x 11 |
Product Details
| Type | Inkjet |
| Color | White |
| Paper Color Family | White |
| Machine Compatibility | Inkjet Printers |
| Paper Type | Presentation Paper |
| Style | Photo Paper |
| Description | Canon® PRO Luster Inkjet Photo Paper |
| Package Quantity | 50 Sheets/Pack |
| Manufacturers Part Number | 6211B004 |
| Brand | Canon |