Snap-Loc E-Track Single Truck Trailer Tie-Down Anchor Kit W/2" x 16' Ratchet Straps, 6/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The Snap-Loc E-Track System is the easiest, fastest and safest way to tie-down cargo items on pickups, trucks, trailers, racks, walls, floors, ceilings and more! THE PROBLEM: Cheap hook straps come loose, break often causing valuable items to dangerously fall, tangle into a frustrating ball of spaghetti and waste your time and money. THE SOLUTION: The Snap-Loc E-Track Single System securely anchors all sized cargo items where you need it, uses long lasting 2" wide professional movers straps and stows away neatly in small spaces. You're going to love it! Our E-Track System also coordinates with the Snap-Loc Dolly System to easily move more in less time with high capacity smooth rolling casters, E-Track Strap attachment and Push Cart Panel Cart conversion.
EASIER: Our professional movers E-Track System makes moving and storing easier on pickups, trucks, trailers, racks, walls, floors, ceilings and more. Very easy install and long lasting solution. FASTER: Ever wasted time tying/untying a tangled web of hook straps and ropes to secure loads to fenders, bumpers and tailgates? Put as many Singles where needed making loading/unloading much faster. SAFER: E-Track Singles lock E-Straps in place, they don't dangerously fall off like hook straps do. Coordinates with Snap-Loc E-Track Dolly System and fits industry standard E-Track accessories. MADE IN USA BUILT TO LAST: USA heavy duty 10 gauge steel powder coated to resist contaminants/weather. Extra long 16' USA strap with high torque ratchet, 18" fixed end, hook/loop storage fastener. SPECIFICATIONS: Strap 4,400 lb break 1,467 lb WLL. Single 3,000 lb break, 1,000 WLL. Zinc plated hardware with 5/16 x 1" Allen screws. See other Snap-Loc items for more straps and accessories.
PRICE
$89.99
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 ft |
| Width | 2 in |
| Height | 1-1/2 in |
| Weight | 3 lbs |
| Ultimate Load Strength Weight Capacity | 4400 for Straps/3000 for Snap-Locs lbs |
| Working Load Weight Limit Range | 1001 to 2000 lbs |
| Ultimate Load Strength Capacity Range | 3001 to 5000 lbs |
| Working Load Weight Limit | 1467 for Straps/1000 for Snap-Locs lbs |
Product Details
| Type | Single Truck Trailer Tie-Down Anchor Kit |
| Color | Red |
| End Fitting | E-Fitting, Anchors For E-Fitting |
| Material | Polyester, Steel |
| Description | Pro-Pack |
| Package Quantity | (2)E-Strap w/Ratchet 2"x16', (6)Snap-Locs, (2)Slip-on Hooks, (2)Rings, Allen Set |
| Manufacturers Part Number | SLCERBPP |
| Brand | Snap-Loc |