EMI Pro Response™ 2 Bag, Navy
Write a Review
|
Questions & Answers (0)
Product Description
Pro Response™ 2 Bag (Navy);The Pro Response™ 2 Bag is our newest design which can help organize all of of your BLS and advanced medical care equipment. A removable center section has 11 padded compartments with 3 adjustable sections for larger equipment. Elastic loops on the zippered top flap can accommodate oral airways and small equipment. Two large zippered end pockets are made visible with bright yellow reflective trim. Star of Life reflective emblem is also on the top flap. The bag is made of 1000 Denier nylon cordura with top carry handles and an adjustable/detachable rifle sling style strap with reinforced steel rings and clips. Size 20"L x 12 1 /2"W x 9"H.
PRICE
$119.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 12-1/2 in |
| Height | 9 in |
Product Details
| Number of Pieces | 1 |
| Closure Type | Velcro Style |
| Material | Nylon Cordura |
| Package Quantity | 1 |
| Color | Navy |
| Case Material | Nylon |
| Brand | EMI |