Kemp USA Cylinder Oxygen Bag is a durable oxygen duffel bag with a side pocket to hold and protect a D-tank and regulator. Completely padded inside with closed cell foam and two interior straps to secure and protect tank. Features 8 interior mesh pockets and one extended side pocket to holds supplies and accessories. The clamshell design with full zipper and reflective pull tab gives quick access to tank. Made of tough water resistant 1680 Denier Ballistic nylon with reflective trim and all black nickel hardware. Includes handheld duffel straps and a removable padded shoulder strap. Entire inner padded lining is removable.
Kemp USA Oxygen Cylinder Bag, Navy, 10-109-NVY-PRE
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 in |
| Width | 8-1/2 in |
| Height | 11 in |
| Weight | 3 lbs |
Product Details
| Type | Oxygen Cylinder Bag |
| Closure Type | Zipper |
| Package Quantity | 1 |
| Description | Oxygen Cylinder Bag |
| Color | Navy |
| Manufacturers Part Number | 10-109-NVY-PRE |
| Brand | Kemp USA |
Warranty
| Warranty | 1 yr |