EMI's Search and Rescue Response Pack Complete™ has all the essential equipment needed to make it one of the most complete and versatile kits available. The durable and padded response bag has multiple internal compartments, mesh pockets, removable eld packs, a large front zippered compartment, two large side pockets, and includes a carrying handle, two tuck away back straps and a waist belt for stability. It measures 23"L x 12"W x 9"D. Ideal for fires, disasters, survival, as well as urban or rural search and rescues. Weighs approximately 19 lbs.
Search and Rescue Response Pack Complete™ Includes:
| SEARCH AND RESCUE | MEDICAL SUPPLIES |
| 1 - Folding Shovel | 1 - Emergency Tourniquet |
| 1 - Star Power Flashlight Dust Masks | 2 - Pressure Bandages |
| 3 - Dust Masks | 1 - Multi Trauma Dressing |
| 1 - 511 Tool | 1 - Emergency Medical Immobilizer (EMI Rolled Splint) |
| 1 - 11 in 1 tool | 1 - CPR Mask |
| 1 - Helmet | 1 - 8"x 8" Burn Dressing |
| 1 - Safety Goggles | 2 - 4"x 4" Burn Dressings |
| 2 - Pair of Gloves | 2 - 5"X 9" Sterile Pads |
| 2 - Markers | 8 - 4"x 4" Sterile Pads |
| 1 - Vision LED Headlight | 2 - Krinkle Gauze Bandages |
| 1 - EMS Shears | 10 - 1"x 3" Adhesive Bandages |
| 1 - Rescue Knife | 1 - 1" Adhesive Tape |
| 1 - Set of Knee Pads | 6 - Antimicrobial Hand Wipes |
| 1 - Window Punch | 2 - Triple Antibiotic Ointments |
| 4 - Sting Swabs |
| SURVIVAL SUPPLIES | 4 - Ammonia Inhalants |
| 8 - Emergency Drinking Water (125ml) each | 1 - Eye Wash |
| 4 - Hand Warmers | 4 - Nitle Gloves |
| 2 - Body Warmers | 2 - Instant Ice Packs (5"x9") |
| 1 - Roll of Duct Tape | |
| 4 - Glow Lightsticks | |
| 1 - Paracord (100 feet) | |
| 1 - Whistle | |
| 1 - Compass | |
| 2 - Thermal Rescue Blankets | |
| 1 - Survivor Flashlight/Radio/ Charger | |
| 1 - Pen | |
| 1 - Vital Signs Notepad | |