Libman Commerical 10" 3-in-1 Window Squeegee - 1067 - Case of 4 - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Libman Commerical 10" 3-in-1 Window Squeegee - 1067 - Case of 4
The Libman 3-1 Window Squeegee is a combination of a spray bottle, microfiber scrubbing cloth, and squeegee all in one tool. Convenient to use and convenient to store. Light weight and easy to fill the polypropylene molded bottle with cleaner. 10" microfiber scrubber cloth is non-shedding, non-scratching, and machine washable. 10" virgin vulcanized rubber blade helps provide a streak-free shine. Top can be rotated so squeegee is adjacent to spray nozzle.
The Libman 3-1 Window Squeegee is a combination of a spray bottle, microfiber scrubbing cloth, and squeegee all in one tool. Convenient to use and convenient to store. Light weight and easy to fill the polypropylene molded bottle with cleaner. 10" microfiber scrubber cloth is non-shedding, non-scratching, and machine washable. 10" virgin vulcanized rubber blade helps provide a streak-free shine. Top can be rotated so squeegee is adjacent to spray nozzle.
PRICE
$155.80 Sold in packages of 4 / $38.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 4 in |
| Height | 11 in |
| Weight | 0.8 lbs |
| Cleaning Width | 10 in |
Product Details
| Type | Strip Washer |
| Color | Gray, Black, & Red |
| For Use With | Windows |
| Style | Spray Bottle/Micro |
| Material | Microfiber, Vulcanized Rubber, Polypropylene |
| Description | 3 in 1 Window Squeege With Spray Bottle |
| Package Quantity | 4 |
| Manufacturers Part Number | 1067 |
| Brand | Libman Commercial |