Libman Commercial 12" Window Cleaning Squeegee & Washer - 194 - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Microfiber lifts and locks deep down dirt. For applying cleaning solution and scrubbing windows. Dual squeegee and microfiber washer for cleaning and streak-free drying. Threaded connection and friction fits any telescopic handle. 12" squeegee.
PRICE
$98.00 Sold in packages of 4 / $24.50 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 12 in |
| Depth | 3-1/2 in |
| Weight | 0.8 lbs |
| Cleaning Width | 12 in |
Product Details
| Handle Material | Plastic |
| Type | Strip Washer/Squeegee Combo |
| Color | White |
| Style | Squeegee & Washer |
| Material | Poly/Microfiber |
| Description | Microfiber Window Washer & Squeegee |
| Package Quantity | 4 |
| Manufacturers Part Number | 194 |
| Brand | Libman Commercial |