Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Everhutch

Model # :WBB3136788

MPN #: MSC24BM121-01HT3

Everhutch® Procedure Stat Cart w/ 4 Drawers, 23"L x 26-1/4"W x 40"H

Product Description
This procedure cart was specifically designed for patients and caregivers in mind. Defining features promote infection control, adaptability and durability. STATCART standard sizes and options in drawers and trays were made to be compatible with existing procedure carts on the market today. This compatibility creates uniformity and allows hospitals to easily upgrade their cart without the need to update protocols.

STATCART is quickly adaptable to meet the demands of different departments with its efficient equipment management Rail System. Due to the adaptability of its components, this system allows customers to find the optimal solution to answer specific clinical needs. Available with multiple lock options including a key lock, electronic keypad and electronic keypad with proximity card reader. The locking system can also be set up to offer dual credential unlocking. The cart is easily maneuvered around on plate-mounted swivel and locking casters.

This high quality storage system is manufactured and sourced in the USA and can withstand any demanding healthcare environment.

Maneuvers easily
  • 5" tracking caster
  • 5" Locking swivel casters
Supports Thorough Cleaning
  • Integrated seams
  • Smooth exposed surfaces
  • Chemical-resistant powder coat
  • Corner posts with less channels to clean
  • Removable draws & trays
  • Scratch resistant Acrylic ABS work surface with drip edge & smooth corners for easy cleaning
Security
  • Key lock
  • Electronic keypad
  • Prox card reader (High & Low frequencies)
  • Self-closing drawers
Adaptable To Your Workflow
  • Configurable drawers of increments of 3", 6" and 9"
  • Full-extension, soft closing drawers
  • Interchangeable components with Paladin Healthcare Equipment Management Rail System
8 STATCART Configurations
  • Available in four heights in standard and narrow widths


PRICE
$2,199.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22-1/2 in
Width26-1/2 in
Height40 in
Wheel Diameter5 in
Drawer DimensionsStandard: 22-1/2"L x 17-3/4"W, Narrow: 17"L x 17-3/4"W

Product Details

Assembly RequiredNo
Lock TypeKey Lock
TypeProcedure Cart
Drawer Configuration3", 6", 6", 9"
SeriesStat
Caster TypeLocking Swivel, Tracking
Number of Drawers4
For Use WithMedical Storage
Wheel TypeLocking Swivel, Tracking
StyleGeneral Purpose Cart
FinishABC Powder Coat
Made in the USAYes
MaterialSteel
Package Quantity1
Manufacturers Part NumberMSC24BM121-01HT3
Top MaterialSteel
BrandEverhutch

Warranty

WarrantyLifetime Limited