Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kraft Tool

Model # :WBB1639908

MPN #: DC721

Kraft Tool Co® DC721 Triangle Blade Mixer, 23-3/8" x 5-3/4"

Product Description
Features:
  • A multi-purpose mixing paddle for concrete-based products
  • The plated steel resists corrosion that comes with use in a variety of liquid and powdered materials
  • The triangle shape moves material and can get into the bottom corners of buckets as not to miss any material
  • The 26" long shaft fits in mixing barrels without back strain for leaning over
  • Use this mixing paddle with 1/2" drills
  • Proudly made in the USA
Kraft Tool Co.® has been an American manufacturer of quality hand tools for the concrete, masonry, asphalt, plaster, drywall, tile, floor covering, and leveling trades for over 30 years.

PRICE
$51.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-3/8 in
Width5-3/4 in
Height5-3/4 in
Weight2 lbs
Handle Length24 in

Product Details

Handle MaterialSteel
ColorSilver
Applicable MaterialsConcrete & Drywall
FinishPlated
MaterialWelded Steel
DescriptionMixer
Manufacturers Part NumberDC721
BrandKraft Tool