Unger® ProDuster Extension System Duster, 33"-45" Handle, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Extending handle simplifies high-reach cleaning tasks, minimizing stress and strain. Electrostatically charged sleeves attract and trap dust and grime. Quick-and-easy-change design accommodates Unger® DS10Y, DS50Y replacement sleeves (sold separately).
PRICE
$45.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45 in |
| Weight | 0.5 lbs |
Product Details
| Type | Duster |
| Handle Material | Plastic |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | LWDUR |
| Brand | Unger |