Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Power Systems

Model # :WBB3133468

MPN #: 80070

Power Systems ProElite Stability Ball, 21-5/8" Dia., Dark Gray

Product Description
Our most durable stability ball. Made of heavier, thicker-gauged PVC material with an updated, dimpled surface - this ball is more resistant to puncture, deformity, or losing shape. Ideal for heavy traffic and commercial use facilities. The smooth, slightly dimpled surface offers a full 360-degree range of use, no raised surfaces to impede comfort when rolling your body on it. Easy to inflate, and includes a tape measure make it easy to tell when you've added the right amount of air. Black. Two sizes available, diameter clearly marked. Sold individually. Storage options and pumps available.

Features:
  • Black
  • 2 diameters available – 55 cm. and 65 cm.
  • Smooth dimpled surface
  • Heavy-duty material
  • Burst resistant up to 1130 lbs.
  • Slow deflate
User's Height Listing:
  • 55 cm: 5'1" to 5'7"
  • 65 cm: 5'8" to 6'1"


PRICE
$77.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21-5/8 in
Width21-5/8 in
Height21-5/8 in
Weight Capacity1000
Weight4 lbs

Product Details

TypeInflatable Balls
ColorGray
MaterialPVC
DescriptionPower Systems ProElite Stability Ball
Package Quantity1
Manufacturers Part Number80070
ShapeRound
BrandPower Systems

Warranty

Warranty1 yr