Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




XPOWER

Model # :WBB3214297

MPN #: X-3780

XPOWER® Professional 4 Stage Filtration HEPA Purifier System Air Scrubber, 1/2 HP, 5 Speeds

Product Description
The XPOWER® X-3780 is a 5-speed commercial air purifier suitable for a variety of applications, to include: businesses, offices, medical facilities, hospitals, waiting rooms, hotel lobbies, and other spaces where optimal indoor air quality is crucial. This scrubber quickly captures airborne contaminants such as bacteria, allergens, mold and other submicron sized impurities utilizing its advanced 4 stage filtration technology and powerful high torque motor. The X-3780 is equipped with an activated carbon filter that removes odors and captures submicron particulates with its HEPA Filter.

The first stage of filtration is a washable Nylon Mesh Filter (NFS16) that traps larger matter and prolongs the life of the subsequent filters. The second stage of filtration is a high capacity Pleated Media Filter (PF16) that traps smaller particulates and aides in preventing cross contamination. The third stage of filtration is a two pound Activated Carbon Filter (CF35) which neutralizes stubborn odors and absorbs harmful VOCs (Volatile Organic Compounds). The final stage of filtration is a 2" thick HEPA Filter (HEPA50) that captures particulate matter as small as 0.3 microns with 99.97% Efficiency. An integrated indicator light illuminates when these filters need to be replaced.

Features:
  • Powerful and energy efficient 1/2 HP external rotor induction motor
  • Low 2.8 Amp draw with 600 CFM maximum airflow capacity
  • 5-speed control switch for powerful high-speed to an extremely quiet low-speed
  • Stackable, lightweight, and compact design constructed of durable ABS plastic
  • Filter change indicator light
  • 13 ft. power cord
  • ETL/CETL safety certified


PRICE
$1,349.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-1/2 in
Depth12-5/16 in
Height21-5/8 in
Weight32.2 lbs
Cord Length13 ft
Coverage Area1500+ ft²

Product Details

Filtration TypeHEPA
TypeAir Scrubber
CFM600 CFM
ColorWhite
Number of Speeds5
Amperage2.8 A
Hertz60 Hz
Purification %99.97
Voltage115 V
MaterialABS Plastic
Manufacturers Part NumberX-3780
Decibels43 - 76
BrandXPOWER

Warranty

Warranty1

Compliance & Certifications

Energy Star CertifiedNo
CertificationsETL/CETL