Associated Equipment Professional 800 Amp 20' Booster Cables - 6161
Write a Review
|
Questions & Answers (0)
Product Description
Professional quality, extra heavy-duty booster cables ensure quick and efficient connections. 20', 1 AWG, 800 clamp heavy duty booster cable. Designed with your safety and convenience in mind. Includes insulated safety clamps 100% copper jaws made in USA.
PRICE
$585.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/2 in |
| Width | 12-1/3 in |
| Depth | 12 in |
| Height | 6-1/2 in |
| Weight | 8 lbs |
| Cord Length | 20 ft |
| Cord Gauge | 1 ga |
Product Details
| Package Quantity | 1 |
| Description | Associated Equipment Professional 800 Amp 20' Booster Cables - 6161 |
| Color | Black |
| Manufacturers Part Number | 6161 |
| Brand | Associated Equipment |