Features & Benefits:
Associated Equipment Load Tester Heavy Duty 6/12V - 6026
Write a Review
|
Questions & Answers (0)
Product Description
Associated Equipment 6026 includes a recessed meter helps protect this hand-held tester from damage and ensures more accurate and reliable outputs.
Features & Benefits:
Full 125 AMP load tests on 6/12 Volt batteries.
Tests alternators and starters heavy-duty insulated clamps.
Cables extend out from bottom of handle for safe and convenient use.
Easy to use clamps with 300A jaws.
Features & Benefits:
PRICE
$219.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-5/7 in |
| Width | 6-5/7 in |
| Height | 6-5/7 in |
| Weight | 4 lbs |
Product Details
| Type | Equipment Load Tester |
| Color | Black |
| Operating Temperature | 0F to 120F |
| Power Requirement | Uses power of battery under test |
| Components | Tester, Cables |
| Material | Plastic/ Metal/ Electronics |
| Max Voltage Source | 6-5/7 V |
| Package Quantity | 1 |
| Manufacturers Part Number | 6026 |
| Brand | Associated Equipment |