- True HEPA Filter captures 99.97% of airborne particles as small as 0.3 microns, including pollen, ragweed and other allergens, viruses, germs, dust mites, mold spores, pet dander and cigarette smoke
- AeraSafe antimicrobial treatment provides built-in protection from the growth of odor causing bacteria, mildew, and fungi on the True HEPA filter
- Compatible with Fellowes® AeraMax® 190, 200 and DX55 air purifiers
- With normal usage, it is recommended that you change your filter every 12 months to keep your air purifier running at peak performance
- A filter change indicator on your Fellowes® AeraMax® Air Purifier conveniently notifies you when it's time to replace your True HEPA filter
AeraMax® True HEPA Filter, 10-5/16"W x 13-3/8"H x 14-3/16"D - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$255.80 Sold in packages of 4 / $63.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-5/16 in |
| Depth | 14-3/16 in |
| Height | 13-3/8 in |
| Weight | 0.5 lbs |
Product Details
| Type | HEPA Filter |
| Color | White |
| Manufacturers Part Number | 9287101 |
| For Use With | AeraMax 190, 200, DX55 |
| Brand | Fellowes |