The Thera-Band® Exercise Station combines strength, balance and flexibility exercises into one convenient system for fitness and therapy. It allows easy progression of exercises by increasing the challenge or resistance of the exercise. The system was designed to integrate the use of progressive elastic resistance for strength training with exercise balls, fitness steps and stability trainers. The center cavity fits all popular exercise ball sizes as well as Thera-Band® Stability Trainers, Rocker Boards and Wobble Boards -available separately). Custom designed Thera-Band® Resistance Tubing with clip-on connectors allow the user to easily change between exercises and resistance levels. Users can also choose from attachments supplied with the station, including a 36" padded exercise bar, two handles, or two Assist straps. Six connection points allow tubing to be attached at a variety of locations. Each Exercise Station comes with a full-color poster with 24 exercises and safety instructions. The durable, high-impact polyethylene construction holds up to repeat use. With 10 rubber feet on the bottom, it resists slipping on hard surfaces. And at approximately 14 pounds, the base is light enough to carry and is stackable to conserve space. Application include: Progressive Strength Training, Progressive Balance Training, Upper & Lower Extremity Strengthening, Closed Chain Exercises, Core Strengthening, Stepping Exercises and Senior Fitness and Rehab.
Thera-Band Professional Exercise Station
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,325.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 in |
| Width | 4 in |
| Height | 45 in |
| Weight | 21 lbs |
Product Details
| Material | Steel |
| Package Quantity | 1 Set |
| Description | Thera-Band® Pro Exercise Station |
| Color | Silver |
| Manufacturers Part Number | 10-1570 |
| Brand | Thera-Band |
Warranty
| Warranty | 1 yr |