SportsArt Fitness T615 Treadmill, 78"L x 53"W x 38"H
Write a Review
|
Questions & Answers (0)
Product Description
Powerful 3.0 hp DC motor. MYFlex deck cushioning system automatically adjusts based on user weight. CardioAdvisor displays heart rate information and goals. 20" x 58" running surface. Telemetry heart rate. Entertainment bracket compatible.
PRICE
$6,399.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 78 in |
| Width | 38 in |
| Height | 53 in |
| Weight | 229 lbs |
Product Details
| Type | Exercise Equipment |
| Package Quantity | 1 |
| Description | SportsArt T615 Treadmill |
| Color | Silver |
| Manufacturers Part Number | 10-6080 |
| Brand | SportsArt |
Warranty
| Warranty | 1 yr |