Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kimberly-Clark

Model # :WBB3180198

MPN #: KCC53698

Kimberly-Clark Professional™ ICON Coreless Standard Roll Toilet Paper Dispenser, Silver Mosaic

Product Description
The Kimberly-Clark Professional™ ICON™ dispensing system is our newest industry-leading innovation, changing the face of the restroom forever. Featuring first-of-a-kind versatility, the ICON™ dispenser effortlessly enhances the look of the restroom with an exclusive line of designer faceplates to help reimagine the restroom. The ICON™ twin roll dispenser provides a reliable balance of efficiency, performance and value. The ICON™ twin roll dispenser holds two high-capacity standard toilet paper rolls. The dispenser adds style to hygiene with an option of six interchangeable faceplate design options. By using coreless or paper core high capacity toilet paper rolls you'll have up to 47% less waste up to 15% more paper per case versus standard toilet paper rolls. The dispenser meets the ADA Standards for Accessible Design when properly installed. Refilling is easy for your maintenance staff with a choice of keyed or keyless lock. These gorgeous dispensers feature our interchangeable faceplate technology and complement the other ICON™ paper towel and skin care dispensers in the collection. The toilet paper rolls that fit this ICON™ dispenser are Scott® and Cottonelle® Toilet Paper SKUS: 04007; 07001; 47305; 53862.

  • 1 Dispenser with Faceplate/Case; Kimberly-Clark Professional™ ICON™ Coreless Standard Roll Horizontal Toilet Paper Dispenser 2 Roll; with Silver Mosaic Design Faceplate; 7.9" x 12.4" x 6.42"
  • Kimberly-Clark Professional™ ICON™ dispenser system offers six designer finishes that elevate your restroom aesthetics to the same high standard as the rest of your facility.
  • Easy servicing with a choice of keyed or push button lock that can be positioned on either side of the dispenser.
  • Custom mounting bracket with built-in level for easy installation.
  • Quickly and easily swap faceplates with minimum effort

PRICE
$89.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-7/16 in
Depth13 in
Height7-1/4 in

Product Details

StyleStandard
Mounting LocationWall
CapacityTwo Rolls
MaterialPlastic
DescriptionCoreless Standard Roll Toilet Paper Dispenser
ColorSilver
Manufacturers Part NumberKCC53698
BrandKimberly-Clark