Georgia-Pacific® Professional Compact Vertical 2-Roll Coreless Tissue Dispenser, Black
Write a Review
|
Questions & Answers (0)
Product Description
Attractive dispenser delivers up to 3,000 two-ply sheets of tissue, which is six times the capacity of standard single two-ply rolls. Automatic drop-down for continuous service. Mounting brackets provide easy installation. Holds up to two 5 3/4'' diameter Compact Coreless rolls (sold separately).
PRICE
$36.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-1/16 in |
| Depth | 6-11/16 in |
| Height | 8-3/16 in |
Product Details
| Style | Standard |
| Mounting Location | Wall |
| Capacity | Two Rolls |
| Material | Plastic, Steel |
| Description | Coreless Tissue Dispenser |
| Color | Black |
| Manufacturers Part Number | 56790A |
| Brand | Georgia-Pacific |