Boost customer confidence with Lysol Professional Disinfectant Spray that's safe to use on hard and soft surfaces. Lysol kills 99.9% of viruses and bacteria, including the virus that causes COVID-19 in 15 seconds, as well as cold and flu viruses when used as directed. Help protect high-traffic areas and high-touch surfaces, including desks, bathrooms, doorknobs, and railings. Deliver hospital-type disinfection into soft surfaces, including upholstery, curtains, sofas, mattresses, and cushions. Meet customer and staff expectations around disinfection. Simply spray and let air dry.
Professional LYSOL® Brand Disinfectant Spray, Original Scent, 19 oz Aerosol Spray, 12/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$209.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 20 lbs lbs |
| Size | 19 oz |
Product Details
| Type | Cleaners & Detergents-Disinfectant/Sanitizer |
| Disinfectant | Yes |
| Physical Form | Liquid |
| Application | Disinfectant/Sanitizer |
| Capacity | 19 oz |
| Scent | Original |
| Applicable Materials | Hard, Non-Porous Surfaces |
| Helps Remove | Bacteria; Fungus; Germs; Mildew; Mold; Viruses |
| Package Type | Aerosol Spray |
| Description | Disinfectant Spray |
| Package Quantity | 12 Bottles |
| Chemical Compound | Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate; Ethanol |
| Manufacturers Part Number | 36241-04650 |
| Brand | Professional Lysol |
Compliance & Certifications
| EPA Registration Number | 777-99 |
| EPA Registered | Yes |