Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OdoBan

Model # :WBB1872735

MPN #: ODO910062QC12

OdoBan® Odor Eliminator and Disinfectant, 32 oz. Trigger Spray, 12 Bottles/Case - 910062QC12

Product Description
Pick a powerful, multipurpose product to get the job done. Odor eliminator also works as a sanitizer and disinfectant. Effective as a sanitizer, product kills 99.9% of germs on hard, nonporous surfaces in 60 seconds. Versatile deodorizer eliminates odors on washable surfaces, including soft surfaces like upholstery, carpeting, bedding, and hard surfaces like walls and floors. Multipurpose product is an excellent choice as a disinfectant, mildewstat and virucide, killing HIV-1, influenza A/Hong Kong and Herpes Simplex type 2 in 60 seconds. Leaves behind a fresh, pleasant scent.

Features:
  • Multipurpose odor eliminator, sanitizer and disinfectant.
  • Kills 99.9% of germs in 60 seconds.
  • Eliminates odors on washable surfaces.
  • Works as a disinfectant, mildewstat and virucide.
  • Leaves a pleasant, fresh scent.


PRICE
$75.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight28.4 lbs
Size32 oz

Product Details

TypeSpray Disinfectant
DisinfectantQuaternary Ammonia
For Use WithGeneral Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom
ScentEucalyptus
Applicable MaterialsHard, Nonporous Surfaces
Size Type32OZ
Helps RemoveBactericidal, Germicidal, Virucidal
DescriptionOdor Eliminator and Disinfectant
Package Quantity12
Manufacturers Part NumberODO910062QC12
BrandOdoBan

Compliance & Certifications

EPA Registration Number66243-1
EPA RegisteredYes