Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3178233

MPN #: 5756034

Diversey™ J-512TM/MC Sanitizer, Quaternary Scent, 84.5 oz. Can, 2/Case

Product Description
A no-rinse sanitizer that conveniently and effectively sanitizes food contact surfaces where sanitization is of prime importance.

Features:
  • Sanitizes food contact and other hard, nonporous environmental surfaces
  • No need to rinse, just allow to drain and air dry
  • PPM range of 200-400 ppm
  • Certifications: EPA, Kosher, NSF, Halal
Application Instructions:
  • Spray on hard, nonporous surfaces and equipment
  • Use in commercial sinks for sink immersion of utensils
  • Use in dairies, restaurants, bars and institutions where sanitation is of prime importance


PRICE
$119.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size84.5 oz

Product Details

TypeLiquid
DisinfectantAlkyl Dimethyl Ethyl Benzyl Ammonium Chloride, Ethyl Alcohol, N-Alkyl
Physical FormLiquid
ApplicationDisinfectant/Sanitizer
For Use WithCommercial Sinks, Dairies, Restaurants, Bars, Institutions
ScentQuaternary
Capacity84.5 oz.
Applicable MaterialsHard, Nonporous Surfaces
Size Type84.5OZ
Helps RemoveFood
Packing TypeCan
DescriptionSanitizer
Package Quantity2
Manufacturers Part Number5756034
BrandDiversey

Compliance & Certifications

EPA Registration Number70627-63
EPA RegisteredYes