Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lysol

Model # :WBB56898

MPN #: REC 04675

Professional LYSOL® Disinfectant, Fresh, 19 oz. Aerosol Spray, 12 Cans/Case - 04675

Product Description

Boost customer confidence with Lysol Professional Disinfectant Spray that's safe to use on hard and soft surfaces. Lysol kills 99.9% of viruses and bacteria, including the virus that causes COVID-19 in 15 seconds, as well as cold and flu viruses when used as directed. Help protect high-traffic areas and high-touch surfaces, including desks, bathrooms, doorknobs, and railings. Deliver hospital-type disinfection into soft surfaces, including upholstery, curtains, sofas, mattresses, and cushions. Meet customer and staff expectations around disinfection. Simply spray and let air dry.

PRICE
$209.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size19 oz

Product Details

TypeSpray Disinfectant
DisinfectantQuaternary Ammonia
For Use WithGeneral Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom
ScentFresh
Applicable MaterialsCeramics, Enamel, Fiberglass, Grout, Laminates, Metal, Plastic, Vinyl
Size Type19OZ
Helps RemoveBacteria, Dust, Fungus, Germs, Grease, Grime, Mildew, Mold, Viruses
DescriptionSpray Disinfectant
Package Quantity12
Manufacturers Part NumberREC 04675
BrandLysol

Compliance & Certifications

EPA Registration Number777-99-675
EPA RegisteredYes