Get maximum versatility with minimal effort with Lysol Disinfectant Spray that's safe to use on hard and soft surfaces. Lysol kills 99.9% of viruses and bacteria, including the virus that causes COVID-19 in 15 seconds, as well as cold and flu viruses when used as directed. Help protect high-traffic areas and high-touch surfaces, including desks, bathrooms, doorknobs, and railings. Deliver hospital-type disinfection on to soft surfaces, including upholstery, curtains, sofas, mattresses, and cushions. Meet customer and staff expectations around disinfection. Simply spray and let air dry.
LYSOL® Disinfectant Spray, Crisp Linen, 19 Oz. Aerosol Spray, 2/Pack, 4 Packs/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 19 oz |
Product Details
| Type | Spray Disinfectant |
| Disinfectant | Ethanol, Alkyl Dimethyl Benzyl Ammonium Saccharinate |
| Physical Form | Liquid |
| Application | Disinfectant/Sanitizer |
| For Use With | Disinfectant/Sanitizer |
| Scent | Crisp Linen |
| Capacity | 19 oz. |
| Applicable Materials | Hard, Non-Porous Surfaces |
| Size Type | 19OZ |
| Helps Remove | Bacteria, Fungus, Germs, Mildew, Mold, Viruses |
| Packing Type | Aerosol Spray |
| Description | Cleaners & Detergents-Disinfectant/Sanitizer |
| Package Quantity | 8 |
| Chemical Compound | Ethanol; Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate |
| Brand | Lysol |
Compliance & Certifications
| EPA Registration Number | 777-99 |