Help protect your workplace against viruses and bacteria with the versatile, concentrated Lysol® Pourable Multi-Surface Cleaner. When used as directed, this broad-spectrum disinfectant kills germs, including cold and flu viruses, RSV, E. coli, Salmonella, and the virus that causes COVID-19, when used at full strength or diluted on hard, non-porous surfaces. Give cleaning crews the ability to cut through tough grease, grime, soap scum, and daily messes with a multi-surface formula that works in spray bottles and mop buckets and can be used without dilution. Clean high-touch surfaces in breakrooms, classrooms, guest and resident rooms, manufacturing areas, and workspaces with a disinfectant, restroom cleaner, and floor cleaner in one. Deliver a pleasant scent in the area where it is used.
Lysol Clean and Fresh Multi-Surface Cleaner, Lavender and Orchid Essence, 144 oz. Bottle
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$80.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 144 oz |
Product Details
| Scent | Lavender & Orchid Essence |
| Capacity | 144 oz |
| Size Type | 144 oz. Bottle |
| Disinfectant | Quaternary Ammonium |
| Package Quantity | 1 Bottle |
| Description | Multi-Surface Cleaner |
| Manufacturers Part Number | 36241-88786EA |
| Brand | Lysol |