Papernet® Heavenly Soft Multi-Fold Paper Towel, StD, 4-1/2 x 9-1/2, White, 250/Pk, 16 Pks/Ctn
Write a Review
|
Questions & Answers (0)
Product Description
A unique construction allows plies of paper to be bonded and embossed together with glue for a softer "at-home" look and feel. The technology used to make these products limits separation of plies and tissue tears for a more pleasant experience. Heavenly Soft Standard Multi-Fold hand towels are ideal for businesses that want to provide comfort and high-quality paper products, such as hotels, office buildings or restaurants. Multi-fold towels utilize a trifold design. Point to point embossing.
PRICE
$52.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 |
| Width | 4-1/2 in |
Product Details
| Number of Sheets | 250 Sheets/Pack |
| Material | Virgin |
| Packing Type | Pack |
| Package Quantity | 16 |
| Color | White |
| Application | General Purpose |
| Manufacturers Part Number | 410164 |
| Brand | Papernet |