Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Georgia-Pacific

Model # :WBB3183680

MPN #: 19372

Georgia-Pacific Professional Coreless Bath Tissue, 2-Ply, White, 1125 Sheets/Roll, 18 Rolls/Case

Product Description
For use with Compact® Coreless dispenser that's sold separately. Provides up to twice the sheet count of standard two-ply rolls, reducing maintenance and run-outs, while optimizing storage space.

Features:
  • Coreless rolls let you use 100% of the toilet paper and eliminate stub roll waste
  • Contains post-consumer recycled fiber
  • Septic Safe


PRICE
$109.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/16
Width3-7/8 in

Product Details

Style2 Ply
Number of Sheets1125 Sheets/Roll
Package Quantity18
DescriptionCoreless Bath Tissue
Manufacturers Part Number19372
BrandGeorgia-Pacific