Your image is important, especially for your business. Providing top-quality Kleenex® Multifold Paper Towels in your office washroom and kitchen lets your employees and guests know that you care enough to offer the very best experience. Each paper towel is made with soft, absorbent material, so users will use fewer paper towels and waste less. Their fold is designed to dispense one at a time, while bringing the next towel forward for another user. Kleenex® Multifold Paper Towels are compatible with the Kimberly-Clark Professional Countertop System Dispenser. This product meets or exceeds EPA guidelines for minimum post-consumer waste content and helps support sustainability goals. As a plus, these bulk paper towels feature recyclable packaging, so you can choose confidently.
Kleenex® Reveal Multi-Fold Towels, 2-Ply, 8 x 9.4, White, 16/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-2/5 in |
| Width | 8 in |
Product Details
| Color | White |
| For Use With | KCC51904 |
| Percent Recycled Content | 0% |
| Style | 2 Ply |
| Number of Sheets | 2400 |
| Size Type | 150 |
| Material | Paper |
| Package Quantity | 16 |
| Description | Multi-Fold |
| Manufacturers Part Number | 46321 |
| Brand | Kleenex |