Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Briggs & Stratton

Model # :WBB3192579

MPN #: 33S877-0017-G1

Briggs & Stratton® EX Series Vertical Shaft Engine, 540cc, 19 HP

Product Description
This genuine 540cc Briggs & Stratton® single cylinder engine offers dependable power for your equipment needs. With a power rating of 19.0 horsepower, this engine features a premium pleated paper air filtration system, electric with recoil backup starter, and maintenance-free Magnetron electronic ignition. With a manufacturer limited warranty of 2 years consumer use/1 year commercial use, Briggs & Stratton® provides power that you can trust. This engine includes a Dura-Bore® cast iron cylinder sleeve for extended life. This engine includes an installed muffler, a fuel pump, and a 9 amp charging system.

Features:
  • Full pressure lubrication with spin-on oil filter assures controlled lubrication for extended component life
  • Advanced Debris Management System with a dual seal, cartridge-style air filter provides maximum protection and extends engine life
  • AVS® Anti-Vibration System
  • Super-finished crank pin bearing reduces friction and heat to minimize wear under heavy load, for long life
  • EPA compliant: Which means it meets all stringent environmental standards, ensuring reduced emissions and a cleaner running engine.


PRICE
$1,075.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Shaft TypeVertical
Horsepower19
ColorBlack
Air Cleaner TypeYes - Pleated Paper
Start TypeElectric/Alternator
MaterialCast Iron
Displacement540 in³
Engine TypeVertical
Ignition SystemMagnetron Electronic
BrandBriggs & Stratton
Lube TypePressure

Warranty

Warranty2 Years Consumer Use/1 Year Commercial Use

Compliance & Certifications

Emission RatingEPA