Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Continental Fan

Model # :WBB177880

MPN #: RMD-18-11

Continental Fan RMD-18-11 Axial Exhaust Fan 2400 CFM

Product Description
Axial Exhaust Fan

This downblast fan features die formed axial fan blades riveted to a steel hub. Suitable for roof or wall mounting. Spun aluminum housing for weather resistant durability. Includes birdscreen, totally enclosed, permanently lubricated, ball bearing motor and a disconnect switch, rated for 110 degrees F. 115V Single Phase operation. 2400 CFM. Horsepower rating based upon maximum speed/load.

PRICE
$2,159.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height16-2/5 in
Weight67 lbs
Fan Diameter18 in
Base Dim.26 in²

Product Details

RPM1100 rpm
CFM2400 CFM
Horsepower1/3 HP
Drive TypeDirect Drive
Hertz60 Hz
Motor TypeTotally Enclosed
Voltage115 V
MaterialAluminum
Phase1
DescriptionDownblast Ventilator
Package Quantity1
Manufacturers Part NumberRMD-18-11
Indoor/OutdoorIndoor
BrandContinental Fan

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA listed