- Tripod speaker pole mount
- Anodized Steel alloy tubing
- Diameter of Mounting Pole: 35MM
- Plastic Feet help to prevent base from moving
- Load capacity: 100 lbs
- Height range: 2' 6" - 5'
- External plastic speaker cabinet pole mounting bracket included
Technical Pro Professional Steel Tri-Pod Speaker Stand, PT320
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$45.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 31 in |
| Depth | 5 in |
| Height | 5 in |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Package Quantity | 1 |
| Description | Professional Steel Tri-Pod Speaker Stand |
| Color | Black |
| Manufacturers Part Number | PT320 |
| Brand | Technical Pro |
Warranty
| Warranty | 1 yr |