- Dual signal UHF high band
- Polar Pattern: Dynamic Cardioids
- Digital sound processing
- Outputs: Individual XLR outputs per channel, one 1/4" mixed output
- Frequency range: 614MHz-698MHz
- Frequency stability: ±0.005%
- Modulation mode: FM
- Maximum deviation range: ±25kHz with limiting compressor
- Frequency Response: 40Hz-20kHz
- Signal to noise ratio: 100dB
- Total harmonic distortion: <0.5%
- Audio dynamic range: 90dB
- Service area: 200 ft
- Comes with two handheld microphones
- VU meter
- LCD display with microphone frequency
- Available in Five different sets allowing you to use up to 10 microphones in one location
Technical Pro Professional UHF Dual Wireless Microphone System, WM1302
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$199.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-3/4 in |
| Depth | 19 in |
| Height | 9-1/2 in |
| Weight | 5 lbs |
| Cable Length | 3 ft |
Product Details
| Assembly Required | No |
| Color | Black |
| Power Source | AC or Battery Powered |
| Material | Metal |
| Description | Dual Wireless Microphone System |
| Package Quantity | 1 |
| Manufacturers Part Number | WM1302 |
| Microphone | UHF |
| Outputs | 1/4" |
| Brand | Technical Pro |
Warranty
| Warranty | 1 yr |