Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WBB3229589

MPN #: MTPF001

Luxor SideTrak® Solo Book 15-5/8" Stacked Dual Monitor, Black

Product Description
Effortlessly triple the screens of any laptop while minimizing your physical workspace with the SideTrak® Solo Book, enabling enhanced comfort and efficiency from wherever you choose to work. With an ergonomic, vertically stacked dual-screen design, you can reduce neck and eye strain and enhance your workflow efficiency while saving valuable desk space. Adaptive and versatile, the Solo Book also features 315-degree rotation for a comfortable viewing experience and easy collaboration. Designed to be effortlessly stowed in your bag, the SideTrak® Solo Book includes a hinge that allows you to fold the monitor flat and a neoprene protective sleeve to keep your monitor safe when traveling.

Features:
  • Ergonomic, foldable portable monitor with a stacked dual-screen and hinge design, enabling triple the screens and a clutter-free workspace
  • Vertically stacked dual-screen design triples the screens while saving valuable deskspace
  • Increased monitor height reduces neck and eye strain, creating a more comfortable viewing experience
  • Enhance your workflow efficiency with more digital space to organize and keep tools in view
  • Stunning pictures with full HD and anti-glare display
  • High speed with 20 ms response time and 60 Hz refresh rate
  • Integrated kickstand to set up monitor in seconds
  • Versatile audio capabilities with built-in speaker and 1/8" headphone jack
  • Connect to any device with USB-C and HDMI connection
  • Instantly connects to VESA mount for heightened display
  • Important: Not compatible with Microsoft Surface laptops


PRICE
$465.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight4
Screen Size15-5/8

Product Details

ColorBlack
Panel TypeLCD with LED backlight
Response Time2 ms
Power ConsumptionUp to 30W W
Resolution1920 x 1080
Power SourceDC: 5V-3A/9V-3A/12V-2.5A/15V-2A/20V-1.5A
Mounting MethodIntegrated Kickstand or VESA Mount
IncludesDriver
Display ScreenLCD with LED Backlight
Port TypeThunderbolt USB-C or HDMI connector + USB-A
Contrast Ratio1000:1
Manufacturers Part NumberMTPF001
Aspect Ratio16:9
Housing MaterialMagnesium Aluminum Alloy
Brightness250 cd/m2
BrandLuxor

Warranty

Warranty1