Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1225382

MPN #: 5330

Vollrath® Professional Transfer Ladles And Dippers, 5330, 30 Oz., 11-1/2" Long - Pkg Qty 3

Product Description
Vollrath, Professional Transfer Ladles And Dippers, 5330, 30 Oz., 11-1/2" Long

Features:
  • Dent-resistant 3004 aluminum alloy
  • Seamless construction
  • Welded handles
PRICE
$389.85  Sold in packages of 3 / $129.95 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/2 in

Product Details

Capacity30 oz
Package Quantity3
DescriptionProfessional Transfer Ladles And Dippers
ColorSilver
Manufacturers Part Number5330
SymbolsMade in USA
BrandVollrath