Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1225380

MPN #: 46900

Vollrath® Economy Two-Piece Ladle, 46900, 1/2 Oz. Capacity, Stainless Steel - Pkg Qty 24

Product Description
Vollrath, Economy Two-Piece Ladle, 46900, 1/2 Oz. Capacity, Stainless Steel

Features:
  • Stainless steel
  • Hooked handle
  • Capacity marked for portion control
PRICE
$105.60  Sold in packages of 24 / $4.40 ea

Min. purchase quantity is 3
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter1-3/4 in

Product Details

Capacity1/2 oz
MaterialStainless Steel
Package Quantity24
DescriptionEconomy Two-Piece Ladles, Stainless Steel, 10-7/8 Inches Handle
ColorSilver
Manufacturers Part Number46900
BrandVollrath