Industrial quality, easy–to–mount perforated roll towel dispenser.
- Durable steel construction.
- Attractive, professional finish.
- Measurements: 13-1/4"W x 4-5/8"D x 2-7/8"H.
Weights & Dimensions
| Width | 13-1/4 in |
| Depth | 4-5/8 in |
| Height | 2-7/8 in |
Product Details
| Type | Manual |
| Color | Chrome |
| Paper Type | Perforated Roll |
| Style | Pull |
| Mounting Location | Surface Wall Mount |
| Capacity | 9" Perforated Roll |
| Material | Steel |
| Description | Perforated Roll Towel Dispenser |
| Package Quantity | 12 |
| Manufacturers Part Number | T451XC |
| Brand | San Jamar |