- For use in wet or dry areas.
- Closed cell foam surface/backing
- Beveled safety edge/Convenient handle
Ergodyne ProFlex®376 Compact Kneeling Pad 1/2" Thick 8" x 18" Black
Write a Review
|
Questions & Answers (0)
Product Description
The ProFlex® 376 Foam Kneeling Pad is a portable solution for comfort in a variety of static kneeling applications. Increase productivity and prevent common knee injuries with this pain-free kneeling pad. Made with high-density NBR foam rubber that will not compress over time for long-lasting protection against hard surfaces. Texture on top and bottom grips to flooring and prevents knees from sliding around on the pad.
PRICE
$24.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 18 in |
| Thickness | 1/2 in |
Product Details
| Type | Compact |
| Color | Black |
| Surface Material | Closed Cell Foam |
| Series | ProFlex® |
| Border Color Family | Black |
| Backing Material | Closed Cell Foam |
| Pattern | Textured |
| Material | NBR Foam |
| Description | Compact Kneeling Pad |
| Package Quantity | 1 |
| Manufacturers Part Number | 18378 |
| Brand | Ergodyne |