Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
ComStar

Model # :WBB496146

MPN #: 35-714

ComStar® 5 Gallon Profrost 100 Propylene Glycol Anti-Freeze, 100% Solution Ready-to-Use

Product Description
100% Pure Propylene Glycol Anti-Freeze

ComStar's ProFrost 100 is a premium industrial propylene glycol coolant and heat transfer fluid without dilution. It is 100% pure propylene glycol super concentrate. ProFrost 100 is recommended for industrial applications and operating systems where it could come in contact with food, beverages, and portable water. As a food grade quality propylene glycol ProFrost 100 is intended to be used in food and/or pharmaceutical processing. It is NOT intended to be used as an additive to food or pharmaceuticals.

Advantages:
  • ProFrost 100 is non-toxic
  • ProFrost 100 is non-irritating
  • ProFrost 100 is biodegradable
  • ProFrost 100 is 100% pure propylene glycol
  • ProFrost 100 is the perfect choice for HVAC systems of all kinds such as thermal storage, water chillers, computer room cooling centers, solar systems, etc. You name it!

Buy yours today!

PROMOTIONAL PRICE
$247.96

was $389.95
Save $141.99 (36%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width12 in
Height15 in
Weight42 lbs
Size5 Gal

Product Details

TypeHeat Transfer Fluid
Capacity5 Gallons
Package Quantity1
DescriptionAnti-Freeze, Non-Toxic, 100 Percent Propylene Glycol Formula
Manufacturers Part Number35-714
BrandComStar