- Develops up to 7,500 psi
- Premium dual-lip follower eliminates grease bypass for a cleaner work environment and no wasted grease
- Includes combination filler Coupler/air bleeder to bulk fill and easily release trapped air to keep grease gun primed
- Includes both an 18 inch whip hose and 6 inch rigid extension for easy access to almost any grease fitting
Lincoln Lubrication® Extra Heavy Duty Pistol Grip Grease Gun with 6" Rigid Extension
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$71.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-11/16 in |
| Height | 3 in |
| Hose Length | 1-1/2 ft |
Product Details
| Material | Metal |
| Handle | Yes |
| Description | Pistol Grip Grease Gun |
| Color | Blue/Silver |
| Wheels | No |
| Manufacturers Part Number | 1134 |
| Brand | Lincoln Lubrication |
Warranty
| Warranty | 1 |