ProCom Propane Convection Heater, Silver, 80000 BTU
Write a Review
|
Questions & Answers (0)
Product Description
ProCom Heating's Portable Convection Outdoor Propane Heater offers an inexpensive solution for temporary space heating especially for applications where there is no electricity. Compact, lightweight and clean burning, these heaters also feature a 360-degree heating radius which allows quick and efficient hot air distribution. These commercial grade heaters offer a perfect solution for temporary heating jobs such as garages, construction sites, warehouses, agricultural and industrial applications. Made in the USA.
PRICE
$165.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 18 in |
| Height | 13 in |
| Weight | 15 lbs |
| Coverage Area | 1900 ft² |
Product Details
| Type | Convection Heater |
| Max Run Time | 11 hr |
| Color | Silver |
| Includes | 10' Hose, Regulator |
| Material | Steel |
| Ignition Type | Push Button |
| Manufacturers Part Number | PCC80V |
| BTU | 80000 BTU |
| Fuel Type | Propane |
| Brand | ProCom Heating |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA |