Avenger Infra-Red Tank Top Propane Heater, Dual Burner, 30000 BTU
Write a Review
|
Questions & Answers (0)
Product Description
The Avenger Infra-Red Tank Top Propane Heater (Dual Burner) operates in 6 heat settings with a maximum of 30,000 BTU. These low cost outdoor heaters are the perfect solution when you need instant heat. The small, but powerful, heaters can hook up in minutes and heat up in seconds. Avenger's Dual Burner Tank Top Heater is the accessible, convenient heater that is perfect for all your family's outdoor activities.
PRICE
$119.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 8 in |
| Height | 13 in |
| Weight | 8 lbs |
| Coverage Area | 1500 ft² |
Product Details
| Type | Infrared Heater |
| Max Run Time | 18 hr |
| Color | Silver |
| Includes | Safety Tip Switch |
| Material | Metal |
| Ignition Type | Match Light |
| Manufacturers Part Number | FBDTP30 |
| BTU | 30000 BTU |
| Fuel Type | Propane |
| Brand | Avenger |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA |