Model # :WBB3175458
MPN #: HOOK-SECURITY PB-7
7" Security Peg Hook For Peg Board, White, Pack of 25
Write a Review
|
Questions & Answers (0)
Product Description
Global Security Solutions The Security Peg Hook, measuring 7 inches for peg boards, is made from polypropylene plastic with stainless steel rods.
NOTE: Manufacturer will not sell or ship to residential addresses. MUST USE MAGNETIC DETACHER B3175910.
NOTE: Manufacturer will not sell or ship to residential addresses. MUST USE MAGNETIC DETACHER B3175910.
PRICE
$279.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Depth | 7 in |
| Height | 2-1/2 in |
Product Details
| Material | Stainless Steel/Polypropylene Plastic |
| Package Quantity | 25 |
| Description | Security Peg Hook |
| Color | White |
| Manufacturers Part Number | HOOK-SECURITY PB-7 |