Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB3175462

MPN #: WRAP-B58-2AL-40-PEU

2-Alarm Box Wrap with 40" Lanyard, 58 KHz, Black, Pack of 50

Product Description
Global Security Solutions Adjustable box protection with strong visual deterrence.

Features:
  • Adjustable non-twisting coated lanyards
  • Quick application and removal
  • Speaker grill and LED light for strong visual deterrence
Applications:
  • Large boxed merchandise
  • Electronics
  • Household appliances
  • Video gaming consoles
  • TVs and monitors
  • Computers
Specifications:
  • Frequency: 58 KHz (AM)
  • 40" lanyard length
  • Material: Polypropylene Plastic with 16 Gauge Aircraft Cable


NOTE: Manufacturer will not sell or ship to residential addresses.
PRICE
$515.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-5/16 in
Depth1-3/16 in
Height2-1/4 in

Product Details

MaterialPolypropylene Plastic
Package Quantity50
Description2-Alarm Box Wrap with Lanyard
ColorBlack
Manufacturers Part NumberWRAP-B58-2AL-40-PEU