Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Whynter

Model # :WBB3251092

MPN #: DSF-401WG

Whynter PROTECH Commercial Ice Cream Freezer w/Top Sliding Display Door, 30-1/2"W, 4 Cu. Ft.

Product Description
Introducing the DSF-401WG Frozen Goods Showcase Freezer, designed for both commercial use and convenience. With 4.0 cu. ft. of storage space, this freestanding freezer features a top sliding display door and mobility wheels, allowing for easy relocation. It combines functionality with practicality, offering reliable cooling for your frozen goods in a versatile, movable unit. Ideal for commercial environments, the DSF-401WG ensures efficient storage and accessibility of your frozen products.

Features:
  • Temperature range: -0.4°F to 14.8°F
  • Durable coated steel exterior for enhanced corrosion resistance
  • Dual sliding tempered glass doors for easy access and clear visibility
  • Powerful compressor cooling
  • Refrigerant Type: R290
  • Bright interior lighting with on/off switch
  • Lock and two keys
  • 3 wire baskets
  • 4 wheels for easy movement, 2 lockable for stability
  • Interior drain and plug for convenient cleaning
  • Voltage: 115V /60Hz
  • Power: 210 watts / 2.0 Amps
  • Noise Level: 52 dBA
  • Product dimensions: 30.5" W x 23.4" D x 32.7" H
  • Net weight: 87 lbs
  • Gross weight: 99 lbs
  • ETL and ETL-Sanitation (NSF 7) Certified


PRICE
$749.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30-1/2 in
Depth23-3/8 in
Height32-11/16 in

Product Details

TypeIce Cream Freezer
Inside LightingLED
ColorWhite
Amperage2 A
Door TypeSliding Glass
RefrigerantR290
Temperature Range-0.4 to 14.8
Number of Baskets3
Capacity4
Voltage115 V
Number of Doors2
MaterialSteel
Thermostat TypeDial
Plug Type115
Manufacturers Part NumberDSF-401WG
Number of Wheels4
BrandWhynter

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL, ETL-Sanitation (NSF 7)