Arctic Air AR23 Reach In Refrigerator 23 Cu. Ft.
Write a Review
|
Questions & Answers (0)
Product Description
Arctic Air AR23 - Reach In Refrigerator, 1 Door, 23 Cu. Ft., 26-3/4"W x 32-3/4"D x 82-3/4"H
Loaded with easy to use features, the Arctic Air AR23 one section 23 cu. ft. reach in refrigerator is the perfect addition to your commercial kitchen! This unit makes it easy to monitor temperatures with its electronic thermostat and LED display. For durability, it boasts a stainless steel front and sides, and its self-closing door stays open when opened past 90 degrees.
The interior of this refrigerator features a white aluminum liner and three adjustable, epoxy-coated shelves to store all of your foods and ingredients. Coved corners on the floor allow easy cleaning, and it also comes with a condensate pan and built in heating element to evaporate excess water.
A bottom mounted 3/8 hp compressor and environmentally friendly R134a refrigerant ensure outstanding temperature preservation and efficient operation. For easy maintenance, the unit comes on 6" casters and the condensing unit is mounted on a front-accessible slide out rack. The Arctic Air AR23 is NSF Certified. Please consult the Manual for additional details and installation requirements.
Loaded with easy to use features, the Arctic Air AR23 one section 23 cu. ft. reach in refrigerator is the perfect addition to your commercial kitchen! This unit makes it easy to monitor temperatures with its electronic thermostat and LED display. For durability, it boasts a stainless steel front and sides, and its self-closing door stays open when opened past 90 degrees.
The interior of this refrigerator features a white aluminum liner and three adjustable, epoxy-coated shelves to store all of your foods and ingredients. Coved corners on the floor allow easy cleaning, and it also comes with a condensate pan and built in heating element to evaporate excess water.
A bottom mounted 3/8 hp compressor and environmentally friendly R134a refrigerant ensure outstanding temperature preservation and efficient operation. For easy maintenance, the unit comes on 6" casters and the condensing unit is mounted on a front-accessible slide out rack. The Arctic Air AR23 is NSF Certified. Please consult the Manual for additional details and installation requirements.
PRICE
$2,939.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26-3/4 in |
| Depth | 32-3/4 in |
| Height | 82-3/4 in |
| Cord Length | 9 ft |
| Wheel Diameter | 4 in |
Product Details
| Lock Type | Yes |
| Light | Yes |
| Door Type | Self Closing |
| Adjustable Shelf | Yes |
| Defrost Type | Automatic |
| Material | Stainless Steel |
| Number of Shelves | 3 |
| Plug Type | 5-15P |
| Manufacturers Part Number | AR23 |
| Brand | Arctic Air |
| Shelf Type | Heavy Duty, Epoxy Coated Wire |
| Amperage | 6 A |
| Caster Type | 2 Locking |
| Handle Type | Inset |
| Temperature Range | 33 to 41 °F |
| Capacity | 23 ft³ |
| Number of Doors | 1 |
| Voltage | 110 V |
| Description | Reach In Refrigerator |
| Thermostat Type | Digital |
| Refrigerant Type | R134a |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL, NSF Certified |
| Energy Star Certified | Yes |