Whynter Counter Height Upright Freezer With Lock, Solid Door, 3 Cu. Ft., Black
|
Questions & Answers (0)
Product Description
Ideal for any small space where cold storage is needed, the Whynter 3.0 cu. ft. upright freezer can also be used in the kitchen, offices, garages or basements. This space-saving compact upright freezer is designed with a flush back, allowing it to fit cleanly against the wall or into corners. The Whynter 3.0 cu. ft. upright freezer features a black reversible-swing door, adjustable temperature control, and a lock for securing the contents.
Fast-freezing coil shelves designed with 3 condenser coil shelves that provide direct contact to freeze items quickly and allow cold air to constantly circulate throughout the freezer. Reversible door allows for a left or right swing, making the unit ideal for installation anywhere. Color: Black.
Fast-freezing coil shelves designed with 3 condenser coil shelves that provide direct contact to freeze items quickly and allow cold air to constantly circulate throughout the freezer. Reversible door allows for a left or right swing, making the unit ideal for installation anywhere. Color: Black.
PROMOTIONAL PRICE
$365.00was $499.95
Save $134.95 (27%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 21 in |
| Height | 34 in |
| Interior Height | 31 in |
| Interior Depth | 19 in |
| Interior Width | 18 in |
Product Details
| Door Type | Solid |
| Number of Drawers | 1 |
| Door Swing | Reversible |
| Wattage | 100 W |
| Defrost Type | Manual |
| Number of Shelves | 1 |
| Manufacturers Part Number | CUF-301BK |
| Brand | Whynter |
| Type | Upright Freezer |
| Shelf Type | Wire |
| Energy Usage | 240 kWh/Year |
| Color | Black |
| Amperage | 1.1 A |
| Hertz | 60 Hz |
| Temperature Range | -11 To 10.4 °F |
| Capacity | 3 ft³ |
| Number of Doors | 1 |
| Voltage | 115 V |
| Description | Energy Star Upright Freezer With Lock |
| Thermostat Type | Dial |
| Lock Included | Yes |
| Refrigerant Type | R-600a |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL, Energy Star |
| Energy Star Certified | Yes |